Zoro Homepage

Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK

  • Mfr # 55KN53

  • Zoro # G3722242


product price: $37.39
/pk 100, $0.37/ea

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Green
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55KN53
Zoro #
G3722242
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
Universal

Details

Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
1
Insertion Method
Roll-Down
Cord Color
Blue
Cord Material - Hearing Protection
PVC
Noise Reduction Rating NRR
33 dB
Metal Detectable
No
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Cord Material
PVC

Description

Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Cord Material PVC, Cord Color Blue, Pairs per Package 1, Earplug Color Green, Metal Detectable No, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.