Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK
Mfr # 55KN52
Zoro # G3722328
product price: $33.19
/pk 200, $0.17/eaKey Features
Noise Reduction Rating
33 dB
Earplug Color
Green
Reusability
Disposable
Earplug Shape
Bullet
Earplug Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55KN52
Zoro #
G3722328
UPC #
-
Country of Origin
United States
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
1
Cord Color
No Cord
Insertion Method
Roll-Down
Metal Detectable
No
Noise Reduction Rating NRR
33 dB
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Cord Color Not Applicable, Pairs per Package 1, Earplug Color Green, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.