Shop CONDOR
See all product information
Create Account
Disposable Gloves, 1.60 mil Palm, Powder-Free, Universal, 100 PK, Clear
- Mfr # 8AKM7
- Zoro # G3957554
product price:Â
$
13.85
/pk of 100, $0.14/ea
Key Features
Size
Universal
Color
Clear
Palm Thickness
1.60 mil
Cuff
Straight
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8AKM7
- Zoro #
- G3957554
- UPC #
- 190735108253
- Country of Origin
- China
Dimensions
- Size
- Universal
- Palm Thickness
- 1.60 mil
- Finger Thickness
- 1.60 mil
- Cuff Thickness
- 1.60 mil
- Glove Length
- 35 in
- Glove Size
- Universal
- Disposable Glove Palm Thickness
- 1.00 to 1.99 mil
Details
- Item
- Disposable Gloves
- Color
- Clear
- Cuff
- Straight
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Disposable Glove Material
- Polyethylene
- Metal Detectable
- No
- Ambidextrous/Hand-Specific
- Ambidextrous
- Lining
- Unlined
- Aloe Inner Surface
- No
- Disposable Glove Grade
- Industrial
- Powdered/Powder Free
- Powder Free
- Latex Content
- Latex Free
- Glove Texture Location
- Smooth
- Wire Color
- Clear
Description
Disposable Gloves, Color Clear, Cuff Thickness 1.60 mil, Finger Thickness 1.60 mil, Palm Thickness 1.60 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.