Disposable Gloves, 3.2 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue

  • Mfr # 48UM34

  • Zoro # G4246630


product price: $9.25
/pk 100, $0.09/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.2 mil
Cuff
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM34
Zoro #
G4246630
UPC #
190735939291
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
3.2 mil
Glove Size
S
Finger Thickness
4.00 mil
Disposable Glove Palm Thickness
2.00 to 2.99 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
3 mil
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
FDA 21 CFR 177-2600, FDA 510K, ASTM F 1671
Sterile/Non-Sterile
Non-Sterile
Latex Content
Latex Free
Glove Texture Location
Fingertips
Disposable Glove Material
Nitrile
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Metal Detectable
No
Color Family
Blue
Application
Food and Pharmaceutical Applications
Ambidextrous/Hand-Specific
Ambidextrous
Lining
Unlined
Powdered/Powder Free
Powder Free
Acceptable Quality Level (AQL)
1.5
Glove Materials
Nitrile
Glove Texture
Grain
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Brand and Series
Condor
Glove Treatments
Powder-Free
Texture
Grain
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, FDA 510K, ASTM F 1671, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha S, Size - Numeric 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.