Disposable Gloves, 3.94 mil Palm, Latex, Powder-Free, AQL 1.5, Non-Sterile, S (7), 100 PK, Beige

  • Mfr # 10D863

  • Zoro # G3865574


product price:  $13.89
/pk 100, $0.14/ea

Key Features

Material
Latex
Palm Thickness
3.94 mil
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D863
Zoro #
G3865574
UPC #
190735047231
Country of Origin
Thailand

Dimensions

Palm Thickness
3.94 mil
Size
S
Cuff Thickness
2.76 mil
Glove Length
9 1/2 in
Finger Thickness
4.72 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
4 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Application
General Purpose, Medical
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Resists
Surface Treatment, Halogenation/Siiconization and Extensive Washing In Water
Standards
ASTM D 3578
Metal Detectable
No
Aloe Inner Surface
No
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture Location
Fingers
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Packaging
Dispenser Box
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Pale Yellow, Cuff Style Beaded, Cuff Thickness 2.76 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Not Applicable, Finger Thickness 4.72 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products