Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Beige

  • Mfr # 53CV57

  • Zoro # G8038269


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Material
Latex
Palm Thickness
4.5 mil
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53CV57
Zoro #
G8038269
UPC #
190735940068
Country of Origin
Malaysia

Dimensions

Palm Thickness
4.5 mil
Size
XL
Cuff Thickness
3.3 mil
Glove Length
9 1/2 in
Finger Thickness
5 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
5 mil
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Lining
Unlined
Disposable Glove Grade
Industrial
Metal Detectable
No
Application
Food and Pharmaceutical Applications
Standards
FDA Regulation 21 CFR 177.2600
Aloe Inner Surface
No
Brand and Series
Condor
Silicone-Free
Contains Silicone
Texture Location
Full
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3.3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21 CFR 177.2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.