Disposable Gloves, Chemical-Resistant, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue
Mfr # 819MD9
Zoro # G712932597
product price:Â $12.19
/pk 50, $0.24/eaKey Features
Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819MD9
Zoro #
G712932597
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
6.7 mil
Size
M
Size- Alpha
M
Length
9 1/2 in
Finger Thickness
9.4 mil
Size - Numeric
8
Cuff Thickness
5.1 mil
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 9.4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.