Disposable Gloves, 8.00 to 8.99 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Blue

  • Mfr # 48UN20

  • Zoro # G4245879


product price:  $13.89
/pk 50, $0.28/ea

Key Features

Material
Nitrile
Palm Thickness
7 mil
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UN20
Zoro #
G4245879
UPC #
190735938867
Country of Origin
Malaysia

Dimensions

Palm Thickness
7 mil
Size
S
Finger Thickness
9 mil
Cuff Thickness
5 mil
Glove Length
12 in
Length
12 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
7 mil
Size - Numeric
7
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
US FDA 21 CFR 177, EN 374, ASTM
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
Lining
Unlined
Metal Detectable
No
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Application
Food and Pharmaceutical Applications
Resists
Chemicals
Features
Extended Cuff
Brand and Series
Condor
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Texture Location
Full
Texture
Grain
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 9 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards US FDA 21 CFR 177, EN 374, ASTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.