This item is Discontinued.

Condor Disposable Gloves, 7.00 mil Palm, Powder-Free, L, 50 PK, Blue 48VE87

Disposable Gloves, 7.00 mil Palm, Powder-Free, L, 50 PK, Blue (Discontinued)

  • Mfr # 48VE87
  • Zoro # G4172187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48VE87
Zoro #
G4172187
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L
Palm Thickness
7.00 mil
Disposable Glove Palm Thickness
7.00 to 7.99 mil
Cuff Thickness
6.00 mil
Glove Size
L
Finger Thickness
8.00 mil

Details

Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Fingers Only
Metal Detectable
No
Cuff
Beaded
Disposable Glove Grade
Exam, Medical
Powdered/Powder Free
Powder Free
Latex Content
Latex Free
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Lining
Unlined
Application
Examination

Description

Disposable Gloves, Color Blue, Cuff Thickness 6.00 mil, Finger Thickness 8.00 mil, Palm Thickness 7.00 mil, Powdered/Powder-Free Powder-Free, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.