Disposable Gloves, 15.00 mil Palm, Powder-Free, M, 50 PK, Blue (Discontinued)
- Mfr # 48UN66
- Zoro # G4245580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48UN66
Zoro #
G4245580
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Palm Thickness
15.00 mil
Disposable Glove Palm Thickness
Greater than 10.00 mil
Cuff Thickness
11.00 mil
Finger Thickness
17.00 mil
Glove Size
M
Details
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 3578
Metal Detectable
No
Cuff
Rolled
Powdered/Powder Free
Powder Free
Disposable Glove Material
Natural Rubber Latex
Aloe Inner Surface
No
Lining
Unlined
Latex Content
Contains Latex
Application
Chemical, Multipurpose
Ambidextrous/Hand-Specific
Ambidextrous
Resists
Liquids
Disposable Glove Grade
Exam, Medical
Glove Texture Location
Palm and Fingers
Description
Disposable Gloves, Color Blue, Cuff Thickness 11.00 mil, Finger Thickness 17.00 mil, Palm Thickness 15.00 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 3578, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.