Disposable Gloves, Nedical-Grade, 2.4 mil Palm, Nitrile, Powder-Free, AQL 1.5, XL (10), 100 PK, Blue

  • Mfr # 60JJ46

  • Zoro # G0205260


product price:  $10.69
/pk 100, $0.11/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
2.4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60JJ46
Zoro #
G0205260
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Palm Thickness
2.4 mil
Finger Thickness
4 mil
Nominal Palm Thickness
2 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Cuff Thickness
2 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
ASTM D6319, FDA 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Features
Touchscreen Compatible
Medical Glove Type
Exam
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.