This item is Discontinued.

Condor Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue 56LV73

Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)

  • Mfr # 56LV73
  • Zoro # G8347352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LV73
Zoro #
G8347352
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
4.5 mil
Length
9 1/2 in
Glove Size
L
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
4
Silicone-Free
No
Glove Materials
Nitrile
Color Family
Blue
Glove Texture
Grain
Glove Texture Location
Full
ISO Cleanroom Class
Not Rated
Brand and Series
Condor
Texture Location
Full
Texture
Grain
Glove Treatments
Powder-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha L, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.