Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (Discontinued)
- Mfr # 56LV72
- Zoro # G8345943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56LV72
Zoro #
G8345943
UPC #
-
Country of Origin
Thailand
Dimensions
Size
M ( 8 )
Palm Thickness
4.5 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size
M
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Alpha
M
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA Regulation 21CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8, Tested for Chemotherapy Drugs No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.