Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Condor Disposable Gloves, 3.47 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black 48XL36

Disposable Gloves, 3.47 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (Discontinued)

  • Mfr # 48XL36
  • Zoro # G4243797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48XL36
Zoro #
G4243797
UPC #
190735938546
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
3.47 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Length
9 1/2 in
Glove Size
2XL
Cuff Thickness
2.00 mil
Finger Thickness
5.00 mil
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
2XL/Standard
Size - Numeric
11
Size- Alpha
2XL

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
US FDA 21 CFR 177, EN 374, CE, ASTM
Sterile/Non-Sterile
Non-Sterile
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Full
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Color Family
Black
Aloe Inner Surface
No
Powdered/Powder Free
Powder Free
Latex Content
Latex Free
Metal Detectable
No
Disposable Glove Material
Nitrile
Application
Medical, General Purpose
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Medical Glove Type
Exam
Brand and Series
Condor
Glove Texture
Grain
Glove Materials
Nitrile
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Grain
Anti-Static
Anti-Static Not Included
Texture Location
Full
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Black, Cuff Thickness 2 mil, Disposable Glove Type Medical-Grade, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.47 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards US FDA 21 CFR 177, EN 374, CE, ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.