Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 6.00 to 6.99 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Black

  • Mfr # 22LD89

  • Zoro # G5302491


product price: $11.19
/pk 50, $0.22/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6.00 to 6.99 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LD89
Zoro #
G5302491
UPC #
190735054512
Country of Origin
Multiple

Dimensions

Size
M (8)
Palm Thickness
6.00 to 6.99 mil
Glove Length
12 in
Cuff Thickness
6.00 mil
Finger Thickness
6.00 mil
Length
12 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
6 mil
Size - Numeric
8
Size- Alpha
M
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA Regulation 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Food Contact, General Purpose
Lining
Unlined
Metal Detectable
No
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Features
Extended Cuff
Silicone-Free
Contains Silicone
Brand and Series
Condor
Acceptable Quality Level (AQL)
4
Texture
Grain
Texture Location
Full
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Extended Cuff
Extended Cuff
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6.5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.