Shop All Disposable Gloves
This Product is Discontinued
Condor
Disposable Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ), 100 PK (Discontinued)
Mfr # 366Z89
Zoro # G1619385
This Product is Discontinued
Key Features
- Size XL ( 10 )
- Color Black
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9 1/2 in
Product Information
- Brand Condor
- MFR # 366Z89
- Zoro # G1619385
- UPC # 683438146443
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL ( 10 ) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Finger Thickness 5.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 10, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.