Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue 48UN04

Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (Discontinued)

  • Mfr # 48UN04
  • Zoro # G4245985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UN04
Zoro #
G4245985
UPC #
190735938935
Country of Origin
Multiple

Dimensions

Size
2XL
Palm Thickness
3.15 mil
Length
9 in
Finger Thickness
4.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size
2XL
Cuff Thickness
2.40 mil
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
2XL/Standard
Size - Numeric
11
Size- Alpha
2XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA
Sterile/Non-Sterile
Non-Sterile
Resists
Chemicals
Application
Food and Pharmaceutical Applications
Lining
Unlined
Glove Texture Location
Full
Latex Content
Latex Free
Metal Detectable
No
Aloe Inner Surface
No
Color Family
Blue
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Exam, Medical
Cuff
Beaded
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Material
Nitrile
Glove Materials
Nitrile
Glove Texture
Grain
Medical Glove Type
Exam
Silicone-Free
No
Acceptable Quality Level (AQL)
1.5
Brand and Series
Condor
Tested for Fentanyl Protection
No
Texture
Grain
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
No
Texture Location
Full
Accelerator-Free
No
Anti-Static
No
Glove Treatments
Powder-Free

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 2.4 mil, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.