Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 8.00 to 8.99 mil Palm, Nitrile, Powder-Free, 2XL (11), 50 PK, Blue

  • Mfr # 48UN24

  • Zoro # G4245836


product price: $13.89
/pk 50, $0.28/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8.00 to 8.99 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UN24
Zoro #
G4245836
UPC #
190735938829
Country of Origin
Malaysia

Dimensions

Size
2XL (11)
Palm Thickness
8.00 to 8.99 mil
Finger Thickness
7.00 mil
Cuff Thickness
4.00 mil
Glove Length
12 in
Length
12 in
Glove Size and Cuff Length Style
2XL/Standard
Nominal Palm Thickness
7 mil
Size - Numeric
11
Size- Alpha
2XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
US FDA 21 CFR 177, EN 374, ASTM
Sterile/Non-Sterile
Non-Sterile
Resists
Chemicals
Aloe Inner Surface
No
Application
Food and Pharmaceutical Applications
Metal Detectable
No
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Features
Extended Cuff
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Brand and Series
Condor
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Grain
Anti-Static
Anti-Static Not Included
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 9 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards US FDA 21 CFR 177, EN 374, ASTM, Sterile/Non-Sterile Non-Sterile..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.