Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue 48UM44

Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (Discontinued)

  • Mfr # 48UM44
  • Zoro # G4246536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM44
Zoro #
G4246536
UPC #
190735939239
Country of Origin
Unknown

Dimensions

Size
S
Palm Thickness
3 mil
Length
9 1/2 in
Glove Size
S
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Finger Thickness
4.00 mil
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
3 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
FDA 21 CFR 177-2600, FDA 510K
Sterile/Non-Sterile
Non-Sterile
Color Family
Blue
Latex Content
Latex Free
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Disposable Glove Material
Nitrile
Lining
Unlined
Powdered/Powder Free
Powder Free
Application
Food and Pharmaceutical Applications
Metal Detectable
No
Glove Texture Location
Full
Cuff
Beaded
Ambidextrous/Hand-Specific
Ambidextrous
Glove Materials
Nitrile
Silicone-Free
No
Medical Glove Type
Exam
Brand and Series
Condor
Glove Texture
Grain
Acceptable Quality Level (AQL)
1.5
Texture Location
Full
Tested for Fentanyl Protection
No
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
No
Texture
Grain

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha S, Size - Numeric 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.