Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue 48UN03

Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # 48UN03
  • Zoro # G4245991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UN03
Zoro #
G4245991
UPC #
190735938942
Country of Origin
Multiple

Dimensions

Size
XL
Palm Thickness
3.15 mil
Length
9 in
Finger Thickness
4.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Cuff Thickness
2.40 mil
Glove Size
XL
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Material
Nitrile
Glove Texture Location
Full
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Resists
Chemicals
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Application
Food and Pharmaceutical Applications
Cuff
Beaded
Color Family
Blue
Lining
Unlined
Latex Content
Latex Free
Glove Materials
Nitrile
Medical Glove Type
Exam
Brand and Series
Condor
Acceptable Quality Level (AQL)
1.5
Glove Texture
Grain
Silicone-Free
No
Texture Location
Full
Federal 209E Clean Room Class
Not Rated
Anti-Static
No
Accelerator-Free
No
Texture
Grain
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
No
Tested for Fentanyl Protection
No
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 2.4 mil, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License, ISEGA, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.