Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue 53CV60

Disposable Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # 53CV60
  • Zoro # G8041875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CV60
Zoro #
G8041875
UPC #
190735940075
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3.2 mil
Glove Length
9 1/2 in
Glove Size
XL
Cuff Thickness
3.20 mil
Finger Thickness
4.00 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
3 mil
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
FDA 21 CFR 177-2600, FDA 510K, ASTM F 1671
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Powdered/Powder Free
Powder Free
Metal Detectable
No
Disposable Glove Material
Nitrile
Glove Texture Location
Fingertips
Application
Medical, General Purpose
Ambidextrous/Hand-Specific
Ambidextrous
Latex Content
Latex Free
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical, Industrial
Color Family
Blue
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Glove Materials
Nitrile
Medical Glove Type
Exam
Glove Texture
Grain
Brand and Series
Condor
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.5 mil, Disposable Glove Type Medical-Grade, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, FDA 510K, ASTM F 1671, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.