This item is Discontinued.

Condor Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green 48UM51

Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (Discontinued)

  • Mfr # 48UM51
  • Zoro # G4246481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM51
Zoro #
G4246481
UPC #
190735939185
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3.5 mil
Length
9 1/2 in
Finger Thickness
5.00 mil
Glove Size
L
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
FDA 21 CFR 177-2600, FDA 510K, ASTM D 6319
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Lining
Unlined
Glove Texture Location
Fingertips
Disposable Glove Grade
Exam, Medical
Color Family
Green
Cuff
Beaded
Latex Content
Latex Free
Ambidextrous/Hand-Specific
Ambidextrous
Application
Food and Pharmaceutical Applications
Disposable Glove Material
Nitrile
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Glove Texture
Grain
Silicone-Free
No
Brand and Series
Condor
Glove Materials
Nitrile
Texture
Grain
Texture Location
Fingertips
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
No
Tested for Chemotherapy Drugs
No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Fluorescent Green, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.