Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Condor Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green 48UM82

Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (Discontinued)

  • Mfr # 48UM82
  • Zoro # G4246177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM82
Zoro #
G4246177
UPC #
190735939031
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
8 mil
Length
10 1/2 in
Cuff Thickness
8.00 mil
Disposable Glove Palm Thickness
4.00 to 4.99 mil
Glove Size
XL
Finger Thickness
8.00 mil
Nominal Palm Thickness
8 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA 21 CFR
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Latex Content
Latex Free
Powdered/Powder Free
Powder Free
Metal Detectable
No
Lining
Flock
Ambidextrous/Hand-Specific
Ambidextrous
Cuff
Beaded
Disposable Glove Material
Nitrile
Application
Food and Pharmaceutical Applications
Disposable Glove Grade
Industrial
Glove Texture Location
Full
Color Family
Green
Features
Extended Cuff, Flocked Liner
Acceptable Quality Level (AQL)
2.5
Brand and Series
Condor
Disposable Glove Features
Flocked Liner
Silicone-Free
No
Glove Materials
Nitrile
Glove Texture
Grain
Glove Treatments
Flocked Liner
Texture Location
Full
Texture
Grain

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Color Green, Cuff Thickness 8 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Flocked Liner, Finger Thickness 8 mil, Latex-Free Yes, Length 10 1/2 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Flocked Liner, Size- Alpha XL, Size - Numeric 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.