Disposable Gloves, 2.00 mil Palm, Powder-Free, L, 100 PK, White (Discontinued)
- Mfr # 48UN12
- Zoro # G4245958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48UN12
Zoro #
G4245958
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Palm Thickness
2.00 mil
Glove Size
L
Disposable Glove Palm Thickness
2.00 to 2.99 mil
Cuff Thickness
2.00 mil
Finger Thickness
2.80 mil
Details
Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powder-Free
Standards
US FDA 21 CFR 177, ASTM
Disposable Glove Grade
Exam, Medical
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Glove Texture Location
Fingers Only
Lining
Unlined
Resists
Chemicals
Disposable Glove Material
Nitrile
Latex Content
Latex Free
Application
Laboratory, Medical
Metal Detectable
No
Cuff
Beaded
Ambidextrous/Hand-Specific
Ambidextrous
Description
Disposable Gloves, Color White, Cuff Thickness 2.00 mil, Finger Thickness 2.80 mil, Palm Thickness 2.00 mil, Powdered/Powder-Free Powder-Free, Standards US FDA 21 CFR 177, ASTM, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.