This item is Discontinued.

Condor Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue 56LV74

Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # 56LV74
  • Zoro # G8347368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LV74
Zoro #
G8347368
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
4.5 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size
XL
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Sterile/Non-Sterile
Non-Sterile
Glove Texture
Grain
Acceptable Quality Level (AQL)
4
Color Family
Blue
Glove Texture Location
Full
Glove Materials
Nitrile
ISO Cleanroom Class
Not Rated
Silicone-Free
No
Brand and Series
Condor
Texture Location
Full
Glove Treatments
Powder-Free
Texture
Grain

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha XL, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.