Disposable Gloves, 5.00 mil Palm, Powder-Free, M, 100 PK, White (Discontinued)
- Mfr # 9X492
- Zoro # G3849587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9X492
Zoro #
G3849587
UPC #
190735108543
Country of Origin
China
Dimensions
Size
M
Palm Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Glove Size
M
Cuff Thickness
5.00 mil
Finger Thickness
5.00 mil
Details
Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powder-Free
Standards
FDA 510(k)for Medical use
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Powdered/Powder Free
Powder Free
Metal Detectable
No
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Material
Vinyl
Latex Content
Latex Free
Cuff
Rolled/Beaded
Description
Disposable Gloves, Color White, Cuff Thickness 5.00 mil, Finger Thickness 4.30 mil, Palm Thickness 3.40 mil, Powdered/Powder-Free Powder-Free, Standards FDA 510(k)for Medical use, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.