Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, 9 in Length, AQL 4, S (7), 100 PK, Blue

  • Mfr # 21DL26

  • Zoro # G5238396


product price: $7.19
/pk 100, $0.07/ea

Key Features

Color
Blue
Material
Vinyl
Palm Thickness
5.00 to 5.99 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21DL26
Zoro #
G5238396
UPC #
190735053768
Country of Origin
China

Dimensions

Size
S (7)
Palm Thickness
5.00 to 5.99 mil
Finger Thickness
5.00 mil
Cuff Thickness
5.00 mil
Glove Length
9 in
Length
9 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA Regulation 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food
Application
Food Contact, General Purpose
Aloe Inner Surface
No
Resists
Oil Based Chemicals
Lining
Unlined
Metal Detectable
No
Features
Ambidextrous
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
4
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Smooth
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Ambidextrous, Finger Thickness 3.75 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR 177.2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.