Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, L, 100 PK, White 48UM96

Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, L, 100 PK, White (Discontinued)

  • Mfr # 48UM96
  • Zoro # G4246046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM96
Zoro #
G4246046
UPC #
190735938997
Country of Origin
Multiple

Dimensions

Size
L
Palm Thickness
3.1 mil
Cuff Thickness
2.00 mil
Finger Thickness
2.80 mil
Glove Length
9 in
Disposable Glove Palm Thickness
2.00 to 2.99 mil
Glove Size
L
Length
9 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
3 mil
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
White
Material
Vinyl
Cuff
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
US FDA 21 CFR 177, EN 374, CE, ASTM, Canada Medical Device License
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Lining
Unlined
Disposable Glove Material
Vinyl
Disposable Glove Grade
Exam, Medical
Ambidextrous/Hand-Specific
Ambidextrous
Latex Content
Latex Free
Color Family
White
Application
Medical
Glove Texture Location
Smooth
Resists
Chemicals
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Brand and Series
Condor
Glove Materials
Vinyl
Glove Texture
Smooth
Anti-Static
Anti-Static Not Included
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Smooth
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color White, Cuff Thickness 2 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 2.8 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Medical Glove Type Exam, Palm Thickness 3.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR 177� FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.