Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S, 100 PK, Blue 21DL22

Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S, 100 PK, Blue (Discontinued)

  • Mfr # 21DL22
  • Zoro # G5238387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21DL22
Zoro #
G5238387
UPC #
190735053720
Country of Origin
Multiple

Dimensions

Size
S
Palm Thickness
2.7 mil
Length
9 in
Cuff Thickness
5.00 mil
Finger Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Glove Size
S
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA Regulation 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Glove Texture Location
Smooth
Application
Food Contact, General Purpose
Cuff
Beaded
Aloe Inner Surface
No
Lining
Unlined
Color Family
Blue
Powdered/Powder Free
Powdered
Metal Detectable
No
Resists
Oil Based Chemicals
Latex Content
Latex Free
Disposable Glove Grade
Food
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Material
Vinyl
Glove Materials
Vinyl
Acceptable Quality Level (AQL)
4
Glove Texture
Smooth
Silicone-Free
Yes
Brand and Series
Condor
Anti-Static
No
Texture
Smooth
Tested for Chemotherapy Drugs
No
Glove Treatments
Powdered

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 3.75 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 3 mil, Powdered/Powder-Free Powdered, Silicone-Free Yes, Standards FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha S, Size - Numeric 7, Tested for Chemotherapy Drugs No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.