Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Sock, Cotton, Serged Seam, White, Covers Head, Mouth , 12 PK

  • Mfr # 46W162

  • Zoro # G5311415


product price: $20.79
/pk 12, $1.73/ea

Key Features

Color
White
Material
Cotton
Size
Universal
Seam Style
Serged
Areas Covered
Head, Mouth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46W162
Zoro #
G5311415
UPC #
190735094709
Country of Origin
China

Dimensions

Size
Universal
Overall Length
14 1/2 in
Minimum Head Diameter
7 3/4 in
Maximum Hat Size
7.75 in
Head Diameter - Minimum
7 3/4 in
Named Size
Universal

Details

Item
Head Sock
Color
White
Material
Cotton
Seam Style
Serged
Areas Covered
Head, Mouth
Standards
16 CFR 1610
Series
Condor
Package Type
Bag
Protection Type
Liquid & Particulate
Hood Style
Open
Reduced Spray
No
Spray Tight
No
Brand and Series
Condor
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Liquid Tight
No
Areas Exposed
Eyes
Stitching Material
Cotton
Ventilated
Yes
Hood Material
Cotton
Material Weight
0.45 oz/sq ft
Material Performance
Light Duty
Packaging
Bulk
Gas Tight
No
Hazard Protection Type
Non-Hazardous Dry Particulates
Garment Style
Hood
Type
Open
Sterilization Status
Non-Sterile

Description

Head Sock, Anti-Static No, Areas Covered Head, Mouth, Areas Exposed Eyes, Clean Process Status Not Applicable, Color White, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Head Diameter - Minimum 7 3/4 in, Hood Style Open, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Liquid Tight No, Material Cotton, Material Weight 0.45 oz/sq ft, Named Size Universal, Overall Length 14 1/2 in, Packaging Bulk, Reduced Spray No, Seam Style Serged, Series Condor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.