Zoro Homepage

Disposable Lab Coat, Basic SMS, White, XL

  • Mfr # 31TV03

  • Zoro # G9097767


product price: $6.59
/ea

Key Features

Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TV03
Zoro #
G9097767
UPC #
190735067864
Country of Origin
China

Dimensions

Named Size
XL
Length
38 19/32 in
Fits Waist Size
28-5/16"
Size
XL
Fits Chest Size
28-5/16 in
For Height
71 1/2 in to 74 in
Minimum Height
71 1/2 in
Overall Length
38 1/2 in
Maximum Chest Size
45 1/2 in
Maximum Height
74 in
Height - Minimum
71 1/2 in
Height - Maximum
74 in
Chest Size - Maximum
45 1/2 in

Details

Item
Disposable Lab Coat
Color
White
Material
SMS
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Knit
Cuff Style
Elastic Knit
Fabric Weight
1.32 oz
Packaging
Individually Packaged
Brand and Series
Condor
Gender
Unisex
Launderable
No
Material Weight
1.32 oz
Material Performance
Medium Duty
Attached Hood
No
Pocket Location
Left Chest, Left Hip, Right Hip
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Anti-Static
No
Standards
FDA Approved
Garment Style
Lab Coat
Protection Type
Liquid & Particulate
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Wrist Closure
Knit
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material SMS, Material Weight 45 g/sq m, Named Size XL, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.