Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Pants, Polypropylene, 47 g/sq m, Serged, Open Ankle, Medium Duty, Blue, Size S/M

  • Mfr # 26W846

  • Zoro # G5205417


product price: $29.19
/pk 25, $1.17/ea

Key Features

Material
Polypropylene
Closure Type
Elastic Waist
Waist Closure
Elastic
Seam Style
Serged
Named Size
S/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W846
Zoro #
G5205417
UPC #
190735056486
Country of Origin
China

Dimensions

Size
S/M
Named Size
S/M
Maximum Waist Size
39 in
Fits Waist Size
33 in to 39 1/4 in
Minimum Waist Size
33 in
Minimum Height
64 1/2 in
Maximum Height
69.25 in
Waist Size - Maximum
39 1/4 in
Waist Size - Minimum
33 in
Height - Maximum
69 1/4 in
Height - Minimum
64 1/2 in

Details

Item
Disposable Pants
Color
Blue
Material
Polypropylene
Closure Type
Elastic Waist
Waist Closure
Elastic
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Ankle Closure
Open
Liquid Dispersal Type
Splash
Material Weight
47 g/sq m
Material Performance
Medium Duty
Series
Condor
Inseam
29 in
Liquid Tight
No
Protection Type
Liquid and Particulate
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Condor
Anti-Static
No
Garment Style
Pants
Sterilization Status
Non-Sterile

Description

Disposable Pants, Ankle Closure Open, Anti-Static No, Color Blue, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 1/4 in, Height - Minimum 64 1/2 in, Inseam 29 in, Liquid Dispersal Type Splash, Liquid Tight No, Material Polypropylene, Material Weight 47 g/sq m, Named Size S/M, Seam Style Serged, Series Condor, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 39 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.