Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack

  • Mfr # 2ELD5

  • Zoro # G2162501


product price:  $48.19
/pk 24, $2.01/ea

Key Features

Size
Universal
Color
Clear
Material
Polyethylene
Closure Type
Pull-On
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ELD5
Zoro #
G2162501
UPC #
190735058213
Country of Origin
China

Dimensions

Size
Universal
Length
40 in
Thickness
0.02 mm
Fits Chest Size
50 in
Minimum Chest Size
50 in

Details

Item
Disposable Rain Poncho
Color
Clear
Material
Polyethylene
Closure Type
Pull-On
Seam Style
Heat Welded
Includes
Individual Bagged Ponchos
Disposable/ Reusable
Disposable
Features
0.02 mm Thickness, With Hood
Reusability
Disposable
Includes Hood
Yes
Style
Pullover

Description

Disposable Rain Poncho, Color Clear, Material Polyethylene, Reusability Disposable, Seam Style Heat Welded, Closure Type Pull-On, Length 40 in, Size Universal, Style Rain Poncho, Thickness 0.02 mm, Includes Hood Yes, Minimum Chest Size 50 in, Includes Individual Bagged Ponchos, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.