This item is Discontinued.

Condor Green Spunlace 6ZCJ6

Green Spunlace (Discontinued)

  • Mfr # 6ZCJ6
  • Zoro # G4097992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ZCJ6
Zoro #
G4097992
UPC #
190735108185
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
54"
Length
31"
Fits Waist Size
58"

Details

Item
Disposable Scrubs
Color
Green
Material
Spunlace
Gender
Unisex
Pockets
1
Inseam
32"
Fabric Weight
2 oz

Description

Disposable Scrubs, Color Green, Gender Unisex, Material Spunlace, Size XL, Fabric Weight 2 oz, Length 31 In., Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.