Disposable Shirt, 2XL, Microporous Film Laminate, Snap, Open Cuff, Serged Seam, 12 PK

  • Mfr # 30C585

  • Zoro # G5207772


product price:  $37.29
/pk 12, $3.11/ea

Key Features

Material
Microporous Film Laminate
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30C585
Zoro #
G5207772
UPC #
190735063965
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
48.75 in
Fits Waist Size
30-1/4"
Fits Chest Size
45 1/2 in to 48 3/4 in
Overall Length
34 1/2 in
Sleeve Length Type
Long
Minimum Chest Size
45.5 in
Named Size
2XL
Chest Size - Minimum
45 1/2 in
Chest Size - Maximum
48 3/4 in

Details

Item
Disposable Shirt
Material
Microporous Film Laminate
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Series
Condor
Neck Style
Collar
Garment Style
Shirt
Gas Tight
No
Protection Type
Liquid and Particulate
Reduced Spray
No
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Spray Tight
Yes
Brand and Series
Condor
Liquid Tight
No
Material Weight
65 g/sq m
Anti-Static
No
Material Performance
Heavy Duty
High-Visibility
No
Liquid Dispersal Type
Splash, Spray

Description

Disposable Shirt, Anti-Static No, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Closure Type Snap, Collar Style Mandarin, Color White, Cuff Style Open, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Microporous Film Laminate, Material Weight 65 g/sq m, Named Size 2XL, Neck Style Collar, Overall Length 34 1/2 in, Reduced Spray No, Seam Style Serged, Series Condor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.