Disposable Shirt, XL, Microporous Film Laminate, Snap, Open Cuff, Serged Seam, 12 PK

  • Mfr # 30C557

  • Zoro # G5207745


product price:  $33.19
/pk 12, $2.77/ea

Key Features

Material
Microporous Film Laminate
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30C557
Zoro #
G5207745
UPC #
190735063682
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
45.5 in
Fits Waist Size
28-5/8"
Fits Chest Size
42.5 in to 45.5 in
Sleeve Length Type
Long
Overall Length
32 1/2 in
Minimum Chest Size
42.5 in
Named Size
XL
Chest Size - Minimum
42 1/2 in
Chest Size - Maximum
45 1/2 in

Details

Item
Disposable Shirt
Material
Microporous Film Laminate
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Series
Condor
Spray Tight
Yes
Brand and Series
Condor
Neck Style
Collar
Protection Type
Liquid and Particulate
Collar Style
Mandarin
Garment Style
Shirt
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Material Performance
Heavy Duty
Material Weight
65 g/sq m
Anti-Static
No
Reduced Spray
No
Gas Tight
No
Liquid Tight
No
High-Visibility
No
Liquid Dispersal Type
Splash, Spray

Description

Disposable Shirt, Anti-Static No, Chest Size - Maximum 45 1/2 in, Chest Size - Minimum 42 1/2 in, Closure Type Snap, Collar Style Mandarin, Color White, Cuff Style Open, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Microporous Film Laminate, Material Weight 65 g/sq m, Named Size XL, Neck Style Collar, Overall Length 32 1/2 in, Reduced Spray No, Seam Style Serged, Series Condor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.