Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, PK100

  • Mfr # 32KF54

  • Zoro # G9098817


product price: $19.99
/pk 100, $0.20/ea

Key Features

Color
White
Material
Polypropylene
Size
Universal
Seam Style
Serged
Thickness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF54
Zoro #
G9098817
UPC #
190735068564
Country of Origin
China

Dimensions

Size
Universal
Overall Length
18 in
Thickness
Not Rated

Details

Item
Protective Sleeves
Color
White
Material
Polypropylene
Seam Style
Serged
Cuff Style
Elastic
Standards
FDA 21 CFR 177.1520
Sleeves Primary Material
Polypropylene
Latex-Free
Latex-Free
Silicone-Free
Yes
Brand and Series
Condor
Sterile/Non-Sterile
Non-Sterile
Disposable Sleeve Type
General Purpose
Features
Silicone-Free
FDA Compliant
FDA Compliant
Wrist Closure
Elastic
Garment Style
Sleeve
Protection Type
Liquid & Particulate
Hazard Protection Type
Non-Hazardous Dry Particulates
Federal 209E Clean Room Class
Not Rated
ISO Class
Not Rated
Spray Tight
Not Spray Tight
Packaging
Bulk
Gas Tight
Not Gas Tight
Includes Thumb Loops
Thumb Loops Not Included
Anti-Static
Anti-Static Not Included
Reduced Spray
Not Rated
Material Weight
36 g/sq m
Liquid Tight
Not Liquid Tight
Sleeve Construction
Spunbond polypropylene (SBPP)

Description

Protective Sleeves, Color White, FDA Compliant FDA Compliant, ISO Class Not Rated, Material Polypropylene, Latex-Free Latex-Free, Overall Length 18 in, Packaging Bulk, Seam Style Serged, Series Not Applicable, Sleeves Primary Material Polypropylene, Standards FDA 21 CFR 177.1520, Thickness Not Rated, Federal 209E Clean Room Class Not Rated, Gas Tight Not Gas Tight, Liquid Tight Not Liquid Tight, Pathogen & Chemical Ratings Not Applicable, Reduced Spray Not Rated, Shoulder Closure Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.