Disposable Tacky Mat, Polyethylene, 1.5 mil Thick, 18 in W x 45 in L, Clear, 30, 4 PK

  • Mfr # 6GPZ3

  • Zoro # G3872723


product price:  $160.99
/pk 4, $40.25/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Antimicrobial
Yes
Mat Thickness
1.5 mil
Sheet Material
Polyethylene Film
Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPZ3
Zoro #
G3872723
UPC #
190735106860
Country of Origin
Korea, Republic of

Dimensions

Overall Width
18 in
Overall Length
45 in
Mat Thickness
1.5 mil
Sheet Width
18 in
Sheet Length
45 in
Sheet Thickness
1.5 mil

Details

Item
Disposable Tacky Mat
Mat Color
Clear
Material
Polyethylene
Antimicrobial
Yes
Sheet Material
Polyethylene Film
Adhesive
Acrylic
Reusability
Single-Use
Indoor/Outdoor
Indoor/Outdoor
Tacky Mat Type
Tacky Floor Mat
Framed Included
No
Sheet Color
Clear
Sheet Pad Backing Color
Clear
Number of Sheets
30
Sheets Numbered
Yes
Backing Characteristics
Adhesive
Mat Backing Material
Polyethylene

Description

Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 18 in, Reusability Single-Use, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.