Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DO NOT BLOCK, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 480P21

  • Mfr # 480P21

  • Zoro # G5837942


product price: $23.99
/ea

Key Features

Legend
DO NOT BLOCK
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P21
Zoro #
G5837942
UPC #
00194484246280
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT BLOCK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
Sign Legend
Exit Route Do Not Block
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Route Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.