Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do Not Block Doorway, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471V94

  • Mfr # 471V94

  • Zoro # G5372722


product price: $9.79
/ea

Key Features

Legend
Do Not Block Doorway
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V94
Zoro #
G5372722
UPC #
00194484104825
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Block Doorway
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535, OSHA 29 CFR 1910.22
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Do Not Block Doorway
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Doorway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.