Do Not Block Doorway, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471V96

  • Mfr # 471V96

  • Zoro # G5266508


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Do Not Block Doorway
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V96
Zoro #
G5266508
UPC #
00194484016494
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Block Doorway
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535, OSHA 29 CFR 1910.22
Header
No Header
Sign Background Color
White
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend
Do Not Block Doorway
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Doorway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.