Do Not Block Doorway, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471V93

  • Mfr # 471V93

  • Zoro # G5093678


product price:  $22.89
/ea

Key Features

Legend
Do Not Block Doorway
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471V93
Zoro #
G5093678
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Block Doorway
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535, OSHA 29 CFR 1910.22
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Do Not Block Doorway
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
State Specific Sign
No
Chemical Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Block Doorway, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.