DO NOT BLOCK GATE ENTRANCE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 480G39

  • Mfr # 480G39

  • Zoro # G5772160


product price:  $23.99
/ea

Key Features

Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G39
Zoro #
G5772160
UPC #
00194484240837
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT BLOCK GATE ENTRANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Block Gate Entrance
Write on Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Gate Entrance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.