Shop CONDOR

Do Not Discard Trash of Any Kind In Toilet, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 474A64

  • Mfr # 474A64
  • Zoro # G5553812

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES/FAVOR DE NO TIRAR BASURA EN EL INODORO. USAR EL CESTO.
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474A64
Zoro #
G5553812
UPC #
00194484129316
Country of Origin
United States
Item
Restroom Sign
Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES/FAVOR DE NO TIRAR BASURA EN EL INODORO. USAR EL CESTO.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Blue, White
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Header
No Header
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Number of Printed Sides
1
Corrosion Resistant
No
Write on Surface
No
Sign Format
Other Format
Chemical Resistant
No
Sign Legend Background Color
Blue, White
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.