Do Not Discard Trash of Any Kind In Toilet, 10 in x 14 in, Vertical Rectangle, Polyethylene, 474A62

  • Mfr # 474A62

  • Zoro # G5557811


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES/FAVOR DE NO TIRAR BASURA EN EL INODORO. USAR EL CESTO.
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474A62
Zoro #
G5557811
UPC #
00194484129293
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
DO NOT DISCARD TRASH OF ANY KIND IN TOILET USE RECEPTACLES/FAVOR DE NO TIRAR BASURA EN EL INODORO. USAR EL CESTO.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Blue, White
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Sign Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Chemical Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.