Shop CONDOR

Do Not Litter Place All Refuse In Trash Receptacles, 10 in W x 7 in H, Rectangle, Aluminum, 468T31

  • Mfr # 468T31
  • Zoro # G5580972

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T31
Zoro #
G5580972
UPC #
00194484075088
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend
Do Not Litter Place All Refuse In Trash Receptacles
Average Outdoor Durability
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
Green
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Litter Place All Refuse In Trash Receptacles, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.