Do Not Litter Place All Refuse In Trash Receptacles, 10 in W x 7 in H, Rectangle, Vinyl, 468T35

  • Mfr # 468T35

  • Zoro # G5175149


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T35
Zoro #
G5175149
UPC #
00194484038878
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
Green, White
Printed Language
English
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header
No Header
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Green
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Corrosion Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Litter Place All Refuse In Trash Receptacles
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Litter Place All Refuse In Trash Receptacles, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.