Do Not Litter Place All Refuse In Trash Receptacles, 10 in W x 7 in H, Vertical Rectangle, 468T33

  • Mfr # 468T33

  • Zoro # G5613023


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T33
Zoro #
G5613023
UPC #
00194484075101
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
Green, White
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Green
Sign Legend
Do Not Litter Place All Refuse In Trash Receptacles
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Litter Place All Refuse In Trash Receptacles, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.