Shop CONDOR

Do Not Litter Place All Refuse In Trash Receptacles, 14 in W x 10 in H, Horizontal Rectangle, 468T32

  • Mfr # 468T32
  • Zoro # G5556798

product price: 
$
22.89
/ea

Key Features

Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T32
Zoro #
G5556798
UPC #
00194484075095
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Litter Place All Refuse In Trash Receptacles
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Legend
Do Not Litter Place All Refuse In Trash Receptacles
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.25(c),OSHA 29 CFR 1910.141(a)(4)(i)
Metal Detectable
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header
No Header
State Specific Sign
No
Sign Legend Background Color
Green
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Litter Place All Refuse In Trash Receptacles, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.