DO NOT THROW PAPER TOWELS IN TOILET, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 474A90

  • Mfr # 474A90

  • Zoro # G5635548


product price:  $9.79
/ea

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A90
Zoro #
G5635548
UPC #
00194484129415
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Blue, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Flush Toilet After Using
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Header Text Color
White
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
Please
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Flush Toilet After Using, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.